




€308.15/ pieceexcl. VAT
€372.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 573 |
Fitting type | Quick exhaust valve |
Port thread type | Internal thread BSPP (G) |
Port Size | 1 in |
Flow Rate (6 bar - delta p = 1 bar) | 7200 |
Temperature range | from -18 to 70 °C |
Operating pressure | from 0.8 to 10 bar |
Housing material | Brass, Nickel-plated |
Material seal | Polyurethane |