

€198.60/ pieceexcl. VAT
€240.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | AS3-FRE |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Semi automatic |
Bowl Material | Zinc die-cast |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Flow rate | 5100 l/min |
Housing material | Polyamide |