

€49.77/ pieceexcl. VAT
€60.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Packaging | Bottle |
Volume | 1 l |
Viscosity | 35.9 mm²/s |
Colour | Red / Yellow |
Freeze protection | -42 °C |
Burning point | 188 °C |