

€76.94/ pieceexcl. VAT
€93.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 579 |
Flow Rate (6 bar - delta p = 1 bar) | 520 |
Port Size | Ø 6x1 mm |
Operating pressure | from 2 to 8 bar |
Maximum operating pressure | 8 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug ISO 15217 type C |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -15 to 50 °C |
Housing material | PA |