




€801.78/ pieceexcl. VAT
€970.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ED05 |
Flow rate at 6 Bar | 1000 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 11 bar |
Electrical connection | Plug ISO 15217 type C |
Protection class | IP65 |
Ambient temperature | from 0 to 70 °C |
Housing material | Aluminium die-cast |
Seal material | HNBR |
Operating voltage | 24 V DC |