




€42.75/ pieceexcl. VAT
€51.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NR01 |
Fitting type | Check valve |
Material | Brass |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/2 |
Flow Rate (6 bar - delta p = 1 bar) | 2200 |
Operating pressure | from 0.5 to 15 bar |
Operating temperature | from -10 to 60 °C |
Seal material | NBR |