




€152.18/ pieceexcl. VAT
€184.14incl. VAT
47 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BRB |
Function | Single acting |
Stroke length | 62 mm |
Port Size | G1/8 in |
Bellows material | Chloroprene-elastomer |
Operating temperature | from -30 to 90 °C |
Operating pressure | from 0 to 8 bar |