

€6.11/ pieceexcl. VAT
€7.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR1-S |
Manufacturer ID | 2121206000 |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 6 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Seal material | NBR |