

€8.86/ pieceexcl. VAT
€10.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR1-S |
Manufacturer ID | 2121108000 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 8 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Seal material | NBR |