

€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR1-S |
Manufacturer ID | 2121008180 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Seal material | NBR |