

€103.89/ pieceexcl. VAT
€125.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-CLS |
Function | Substitute reservoir |
Drain type | Automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 50 °C |
Maximum operating pressure | 16 |
Weight | 115 g |
Container volume | 0.025 l |