

€21.57/ pieceexcl. VAT
€26.10incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL1/AS1-CBM/-CLA/-CBM |
Function | Substitute reservoir |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 50 °C |
Maximum operating pressure | 16 |
Weight | 70 g |
Container volume | 0.016 l |