

€67.09/ pieceexcl. VAT
€81.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SI1 |
Housing material | Polyethylene |
Flow rate at 6 Bar | 13329 l/min |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -25 to 80 °C |
Maximum operating pressure in bar | 10 bar |