




€34.01/ pieceexcl. VAT
€41.15incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CO1 |
Type of current | Alternating current |
Voltage | 24 |
Frequency | 50/60 |
Electricity consumption | 7.4 VA |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |