

€3.27/ pieceexcl. VAT
€3.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | FPT |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Operation temperature | from -20 to 80 °C |
Operating pressure | from 0 to 16 bar |