

€4.33/ pieceexcl. VAT
€5.24incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NU2 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Connection 1 | 6mm |
Connection 2 | R1/8 |
Operating temperature | from -10 to 70 °C |
Operating pressure | from -0.95 to 15 bar |