

€3.91/ pieceexcl. VAT
€4.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR2-S |
Manufacturer ID | 1823391615 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Stem Outside Diameter | 6 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |