

€1.53/ pieceexcl. VAT
€1.85incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR2-S |
Manufacturer ID | 1823391607 |
Shape | Blanking plug |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 80 °C |