

€7.57/ pieceexcl. VAT
€9.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR1-S |
Material | Anodised aluminium |
Shape | Straight |
Connection 1 | 8mm |
Connection 2 | G 1/4 |
Operating temperature | from -10 to 60 °C |
Operating pressure | from -0.95 to 10 bar |