

€8.31/ pieceexcl. VAT
€10.06incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | FPT |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Sealing | PVC |
Operation temperature | from -20 to 70 °C |
Operating pressure | from 0 to 60 bar |