

€2.84/ pieceexcl. VAT
€3.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR1-S |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 4mm |
Connection 2 | G 1/8 |
Operating temperature | from -25 to 70 °C |
Operating pressure | from -0.95 to 15 bar |