




€4.49/ pieceexcl. VAT
€5.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Plug (male) |
Material | Brass, Nickel-plated |
Size | DN7.2 |
Temperature range | from -10 to 90 °C |
Maximum operating pressure | 16 bar |