

€1.72/ pieceexcl. VAT
€2.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 6mm |
Connection 2 | R1/8 |
Sealing | Self-sealing |
Wrench width | 10 mm |