

€10.94/ pieceexcl. VAT
€13.24incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Plug (male) |
Material | Brass, Nickel-plated |
Size | DN10 |
Temperature range | from -10 to 90 °C |
Maximum operating pressure | 16 bar |