

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 6mm |
Connection 2 | G 1/4 |
Sealing | Sealing ring |
Wrench width | 17 mm |