

€3.33/ pieceexcl. VAT
€4.03incl. VAT
Sold per: 20Min. order: 20
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 4mm |
Connection 2 | G 1/4 |
Sealing | Sealing ring |
Wrench width | 17 mm |