

€1.44/ pieceexcl. VAT
€1.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU |
Material | Polyamide |
Shape | L-shaped |
Connection 1 | 4mm |
Connection 2 | R1/8 |
Sealing | Self-sealing |
Wrench width | 10 mm |