




€42.02/ pieceexcl. VAT
€50.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Coupling (female) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Brass, Nickel-plated |
Size | DN7.8 |
Wrench width | 19 mm |
Temperature range | from -10 to 90 °C |
Flow-through capacity | 2,300 l/min |
Maximum operating pressure | 16 bar |
Total length | 56 mm |
Seal material | NBR |