




€19.57/ pieceexcl. VAT
€23.68incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Coupling (female) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Brass, Nickel-plated |
Size | DN7.2 |
Wrench width | 21 mm |
Temperature range | from -10 to 90 °C |
Flow-through capacity | 1,500 l/min |
Maximum operating pressure | 16 bar |
Total length | 41 mm |
Seal material | NBR |