




€20.14/ pieceexcl. VAT
€24.37incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Coupling (female) |
Material | Brass, Nickel-plated |
Size | DN7.2 |
Wrench width | 21 mm |
Temperature range | from -10 to 90 °C |
Flow-through capacity | 1,500 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |