

€3.54/ pieceexcl. VAT
€4.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | QR2-S |
Manufacturer ID | 1823373040 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5 |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |