




€5.23/ pieceexcl. VAT
€6.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CP1 |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/8 |
Material | Brass, Nickel-plated |
Size | DN05 |
Wrench width | 14 mm |
Temperature range | from -10 to 90 °C |
Maximum operating pressure | 16 bar |
Total length | 28 mm |