

€3.59/ pieceexcl. VAT
€4.34incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU1-S-PAM |
Hose material | Polyamide |
Wall thickness | 1 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 22 bar |
Temperature range | from -40 to 80 °C |
Roller length | 25 m |
Colour | Natural |