

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TU1-S-PAM |
Hose material | Polyamide |
Wall thickness | 1 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 26 bar |
Temperature range | from -40 to 80 °C |
Roller length | 25 m |
Colour | Natural |