




€46.00/ pieceexcl. VAT
€55.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BSG |
Material | PUR |
Diameter | 59 mm |
Connection | G1/4 |
Operating temperature | from -40 to 80 °C |
Lifting capacity | 7.65 kg |