




€15.77/ pieceexcl. VAT
€19.08incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BSA |
Material | FMVQ |
Diameter | 9 mm |
Connection | G1/8 |
Operating temperature | from -30 to 180 °C |
Lifting capacity | 0.07 kg |