




€17.93/ pieceexcl. VAT
€21.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BSG |
Material | FMVQ |
Diameter | 20 mm |
Connection | G1/8 |
Operating temperature | from -30 to 180 °C |
Lifting capacity | 0.58 kg |