

€0.67/ pieceexcl. VAT
€0.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Material | PVC |
Connection 1 thread size | 1/8 |
Operation temperature | from -10 to 70 °C |
Operating pressure | from -0.95 to 15 bar |