




€164.84/ pieceexcl. VAT
€199.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ICM |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 32 mm |
Stroke length | 80 mm |
Port Size | G1/8 in |
Thread size piston-rod | M 10x1.25 |
Housing material | Stainless steel |
Material piston rod | Stainless steel |
Operating temperature | from -20 to 70 °C |
Operating pressure | from 2 to 10 bar |
Suitable for foods | Yes |