

€172.12/ pieceexcl. VAT
€208.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SN5-X |
Operating voltage at DC | from 15 to 30 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Operating status display | Red LED |
Ambient temperature | from -10 to 70 °C |
Degree of protection (IP) | IP65 |