

€109.25/ pieceexcl. VAT
€132.19incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SN2 |
Construction type housing | Block |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8, 3-pin |
Operating status display | Yellow LED |
Ambient temperature | from -10 to 70 °C |
Degree of protection (IP) | IP67 |