

€49.15/ pieceexcl. VAT
€59.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ST9 |
Construction type housing | For T-slot |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 12 to 24 V |
Electrical connection | Cable, 2-wire open end |
Operating status display | Yellow LED |
Cable length | 3 m |
Material of cable sheath | PVC |
Ambient temperature | from -20 to 80 °C |
Degree of protection (IP) | IP65/IP67 |