




€808.71/ pieceexcl. VAT
€978.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TRR |
Cushioning | Pneumatic |
Magnetic | Yes |
Bore diameter | 32 mm |
Port Size | G1/8 in |
Housing material | Aluminium |
Material cover | Aluminium die-cast |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2 to 10 bar |