




€183.85/ pieceexcl. VAT
€222.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BRB |
Function | Single acting |
Stroke length | 100 mm |
Port Size | G3/8 in |
Bellows material | Chloroprene-elastomer |
Operating temperature | from -30 to 90 °C |
Operating pressure | from 0.9 to 8 bar |