




€283.82/ pieceexcl. VAT
€343.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | BCP |
Function | Single acting |
Stroke length | 54 mm |
Port Size | G1/4 in |
Operating temperature | from -40 to 70 °C |
Operating pressure | from 0 to 8 bar |