




€42.85/ pieceexcl. VAT
€51.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | SWN |
Function | Single acting |
Bore diameter | 10 mm |
Stroke length | 10 mm |
Housing material | Brass, Nickel-plated |
Material piston rod | Stainless steel |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2 to 8 bar |