




€66.91/ pieceexcl. VAT
€80.96incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | KHZ |
Function | Single acting |
Cushioning | Mechanical |
Bore diameter | 25 mm |
Stroke length | 10 mm |
Port Size | G1/8 in |
Thread size piston-rod | M 5 |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 1.5 to 10 bar |