




€46.24/ pieceexcl. VAT
€55.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | KHZ |
Function | Single acting |
Cushioning | Mechanical |
Bore diameter | 8 mm |
Stroke length | 4 mm |
Port Size | M 5 mm |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 2 to 10 bar |