




€90.07/ pieceexcl. VAT
€108.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | MNI |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Bore diameter | 25 mm |
Stroke length | 50 mm |
Port Size | G1/8 in |
Thread size piston-rod | M 10x1.25 |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 1 to 10 bar |