




€77.25/ pieceexcl. VAT
€93.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | MNI |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Bore diameter | 16 mm |
Stroke length | 50 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 6 |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 1 to 10 bar |